
60A 2 Pole 2 Wire Receptacle - AT Type - 1" D Type Box - Reverse Service
Item #: 1159603
Cat #: VR6022D5-S39
UPC: 783936089874
$ 1564.79 EA
Company wide:
0
in stock
Documents & Guides
KIL VR6022D5-S39 60A 2W2P REC
Overview
KIL VR6022D5-S39 60A 2W2P REC
Also known as: 783936089874, VR6022D5-S39, KILVR6022D5S39
Specifications
No Specifications Available