
60A 2 Pole 2 Wire Receptacle - AT Type - 1" D Type Box
Item #: 1159601
Cat #: VR6022D5
UPC: 783936089294
$ 1419.32 EA
Company wide:
0
in stock
Documents & Guides
KIL VR6022D5 60A 2W2P RECPT.
Overview
KIL VR6022D5 60A 2W2P RECPT.
Also known as: 783936089294, VR6022D5, KILVR6022D5
Specifications
No Specifications Available