60A 2 Pole 2 Wire Receptacle - AT Type - 3/4" D Type Box - Polarized

Item #: 1159599

Cat #: VR6022D4-S37

UPC: 783936086965

$ 1735.25 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6022D4-S37 60A 2W2P REC

Overview

KIL VR6022D4-S37 60A 2W2P REC
Also known as: 783936086965, VR6022D4-S37, KILVR6022D4S37

Specifications

No Specifications Available