60A 2 Pole 2 Wire Receptacle - AT Type - 3/4" D Type Box

Item #: 1159598

Cat #: VR6022D4

UPC: 783936088419

$ 1544.68 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6022D4 60A 2W2P RECPT.

Overview

KIL VR6022D4 60A 2W2P RECPT.
Also known as: 783936088419, VR6022D4, KILVR6022D4

Specifications

No Specifications Available