60A 2 Pole 2 Wire Receptacle - AT Type - 1/2" D Type Box - Reverse Service

Item #: 1159597

Cat #: VR6022D3-S39

UPC: 783936088402

$ 1342.35 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6022D3-S39 60A 2W2P REC

Overview

KIL VR6022D3-S39 60A 2W2P REC
Also known as: 783936088402, VR6022D3-S39, KILVR6022D3S39

Specifications

No Specifications Available