60A 2 Pole 2 Wire Receptacle - AT Type - 1/2" D Type Box

Item #: 1159595

Cat #: VR6022D3

UPC: 783936087313

$ 1524.35 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6022D3 60A 2W2P RECPT.

Overview

KIL VR6022D3 60A 2W2P RECPT.
Also known as: 783936087313, VR6022D3, KILVR6022D3

Specifications

No Specifications Available