
60A 2 Pole 2 Wire Receptacle - AT Type - 1" C Type Box - Reverse Service
Item #: 1159594
Cat #: VR6022C5-S39
UPC: 783936086804
$ 1206.72 EA
Company wide:
0
in stock
Documents & Guides
KIL VR6022C5-S39 60A 2W2P REC
Overview
KIL VR6022C5-S39 60A 2W2P REC
Also known as: 783936086804, VR6022C5-S39, KILVR6022C5S39
Specifications
No Specifications Available