
60A 2 Pole 2 Wire Receptacle - AT Type - 1" C Type Box
Item #: 1159592
Cat #: VR6022C5
UPC: 783936086798
$ 1206.72 EA
Company wide:
0
in stock
Documents & Guides
KIL VR6022C5 60A 2W2P RECPT.
Overview
KIL VR6022C5 60A 2W2P RECPT.
Also known as: 783936086798, VR6022C5, KILVR6022C5
Specifications
No Specifications Available