60A 2 Pole 2 Wire Receptacle - AT Type - 3/4" C Type Box - Reverse Service

Item #: 1159591

Cat #: VR6022C4-S39

UPC: 783936088969

$ 1185.71 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6022C4-S39 60A 2W2P REC

Overview

KIL VR6022C4-S39 60A 2W2P REC
Also known as: 783936088969, VR6022C4-S39, KILVR6022C4S39

Specifications

No Specifications Available