60A 2 Pole 2 Wire Receptacle - AT Type - 3/4" C Type Box - Polarized

Item #: 1159590

Cat #: VR6022C4-S37

UPC: 783936088846

$ 1376.24 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6022C4-S37 60A 2W2P REC

Overview

KIL VR6022C4-S37 60A 2W2P REC
Also known as: 783936088846, VR6022C4-S37, KILVR6022C4S37

Specifications

No Specifications Available