60A 2 Pole 2 Wire Receptacle - AT Type - 3/4" C Type Box

Item #: 1159589

Cat #: VR6022C4

UPC: 783936088211

$ 1185.71 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6022C4 60A 2W2P RECPT.

Overview

KIL VR6022C4 60A 2W2P RECPT.
Also known as: 783936088211, VR6022C4, KILVR6022C4

Specifications

No Specifications Available