60A 2 Pole 2 Wire Receptacle - AT Type - 1/2" C Type Box - Reverse Service

Item #: 1159588

Cat #: VR6022C3-S39

UPC: 783936088143

$ 1164.40 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6022C3-S39 60A 2W2P REC

Overview

KIL VR6022C3-S39 60A 2W2P REC
Also known as: 783936088143, VR6022C3-S39, KILVR6022C3S39

Specifications

No Specifications Available