60A 2 Pole 2 Wire Receptacle - AT Type - 1/2" C Type Box

Item #: 1159586

Cat #: VR6022C3

UPC: 783936088839

$ 1164.40 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6022C3 60A 2W2P RECPT.

Overview

KIL VR6022C3 60A 2W2P RECPT.
Also known as: 783936088839, VR6022C3, KILVR6022C3

Specifications

No Specifications Available