60A 2 Pole 2 Wire Receptacle Assembly - AT Type

Item #: 1159585

Cat #: VR6022

UPC: 783936078854

$ 861.73 EA
Company wide:
0 in stock
Documents & Guides
KIL VR6022 60A 2W2P RECEPT AS

Overview

KIL VR6022 60A 2W2P RECEPT AS
Also known as: 783936078854, VR6022, KILVR6022

Specifications

No Specifications Available