30A 4 Pole 4 Wire Receptacle Assembly - AT Type - Polarized and Reverse Service

Item #: 1159541

Cat #: VR3044-S39-S37

UPC: 783936078816

$ 880.10 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3044-S39-S37 30A 4W4P R

Overview

KIL VR3044-S39-S37 30A 4W4P R
Also known as: 783936078816, VR3044-S39-S37, KILVR3044S39S37

Specifications

No Specifications Available