30A 4 Pole 4 Wire Receptacle Assembly - AT Type - Reverse Service

Item #: 1159540

Cat #: VR3044-S39

UPC: 783936078809

$ 689.50 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3044-S39 30A 4W4P RECEP

Overview

KIL VR3044-S39 30A 4W4P RECEP
Also known as: 783936078809, VR3044-S39, KILVR3044S39

Specifications

No Specifications Available