30A 4 Pole 4 Wire Receptacle Assembly - AT Type - Polarized

Item #: 1159539

Cat #: VR3044-S37

UPC: 783936078793

$ 880.10 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3044-S37 30A 4W4P RECEP

Overview

KIL VR3044-S37 30A 4W4P RECEP
Also known as: 783936078793, VR3044-S37, KILVR3044S37

Specifications

No Specifications Available