
30A 4 Pole 4 Wire Receptacle - AT Type - 1" E Type Box - Reverse Service
Item #: 1159538
Cat #: VR3044E3-S39
UPC: 783936088525
$ 840.83 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3044E3-S39 30A 4W4P REC
Overview
KIL VR3044E3-S39 30A 4W4P REC
Also known as: 783936088525, VR3044E3-S39, KILVR3044E3S39
Specifications
No Specifications Available