
30A 4 Pole 4 Wire Receptacle - AT Type - 1" E Type Box
Item #: 1159536
Cat #: VR3044E3
UPC: 783936081953
$ 840.83 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3044E3 30A 4W4P RECPT.
Overview
KIL VR3044E3 30A 4W4P RECPT.
Also known as: 783936081953, VR3044E3, KILVR3044E3
Specifications
No Specifications Available