30A 4 Pole 4 Wire Receptacle - AT Type - 3/4" E Type Box - Reverse Service

Item #: 1159535

Cat #: VR3044E2-S39

UPC: 783936081946

$ 752.84 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3044E2-S39 30A 4W4P REC

Overview

KIL VR3044E2-S39 30A 4W4P REC
Also known as: 783936081946, VR3044E2-S39, KILVR3044E2S39

Features & Benefits

  • Patented “Breech-Lock” cap serves as both flip lid and screw cover.
  • Patented notch in cap arm holds cap open for easy plug insertion or maintenance.
  • Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.
  • Patented pin design uses slotted spring clip which avoids excessive wear while providing continuous electrical pin to sleeve contact.
  • “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
  • Boxes come with a green grounding screw.

Specifications

No Specifications Available