30A 4 Pole 4 Wire Receptacle - AT Type - 3/4" E Type Box - Polarized

Item #: 1159534

Cat #: VR3044E2-S37

UPC: 783936081939

$ 1020.54 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3044E2-S37 30A 4W4P REC

Overview

KIL VR3044E2-S37 30A 4W4P REC
Also known as: 783936081939, VR3044E2-S37, KILVR3044E2S37

Specifications

No Specifications Available