30A 4 Pole 4 Wire Receptacle - AT Type - 3/4" E Type Box

Item #: 1159533

Cat #: VR3044E2

UPC: 783936081816

$ 830.01 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3044E2 30A 4W4P RECPT.

Overview

KIL VR3044E2 30A 4W4P RECPT.
Also known as: 783936081816, VR3044E2, KILVR3044E2

Specifications

No Specifications Available