30A 4 Pole 4 Wire Receptacle - AT Type - 1/2" E Type Box - Reverse Service

Item #: 1159532

Cat #: VR3044E1-S39

UPC: 783936086309

$ 707.44 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3044E1-S39 30A 4W4P REC

Overview

KIL VR3044E1-S39 30A 4W4P REC
Also known as: 783936086309, VR3044E1-S39, KILVR3044E1S39

Specifications

No Specifications Available