
30A 4 Pole 4 Wire Receptacle - AT Type - 1" D Type Box - Polarized
Item #: 1159528
Cat #: VR3044D3-S37
UPC: 783936089614
$ 1026.83 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3044D3-S37 30A 4W4P REC
Overview
KIL VR3044D3-S37 30A 4W4P REC
Also known as: 783936089614, VR3044D3-S37, KILVR3044D3S37
Specifications
No Specifications Available