
30A 4 Pole 4 Wire Receptacle - AT Type - 1" D Type Box
Item #: 1159527
Cat #: VR3044D3
UPC: 783936088624
$ 1010.52 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3044D3 30A 4W4P RECPT.
Overview
KIL VR3044D3 30A 4W4P RECPT.
Also known as: 783936088624, VR3044D3, KILVR3044D3
Specifications
No Specifications Available