30A 4 Pole 4 Wire Receptacle - AT Type - 3/4" D Type Box - Reverse Service

Item #: 1159526

Cat #: VR3044D2-S39

UPC: 783936089607

$ 998.43 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3044D2-S39 30A 4W4P REC

Overview

KIL VR3044D2-S39 30A 4W4P REC
Also known as: 783936089607, VR3044D2-S39, KILVR3044D2S39

Specifications

No Specifications Available