30A 4 Pole 4 Wire Receptacle - AT Type - 3/4" D Type Box - Polarized

Item #: 1159525

Cat #: VR3044D2-S37

UPC: 783936088617

$ 1188.96 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3044D2-S37 30A 4W4P REC

Overview

KIL VR3044D2-S37 30A 4W4P REC
Also known as: 783936088617, VR3044D2-S37, KILVR3044D2S37

Specifications

No Specifications Available