30A 4 Pole 4 Wire Receptacle - AT Type - 3/4" D Type Box

Item #: 1159524

Cat #: VR3044D2

UPC: 783936086897

$ 998.43 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3044D2 30A 4W4P RECPT.

Overview

KIL VR3044D2 30A 4W4P RECPT.
Also known as: 783936086897, VR3044D2, KILVR3044D2

Specifications

No Specifications Available