30A 4 Pole 4 Wire Receptacle - AT Type - 1/2" D Type Box - Reverse Service

Item #: 1159523

Cat #: VR3044D1-S39

UPC: 783936086880

$ 986.84 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3044D1-S39 30A 4W4P REC

Overview

KIL VR3044D1-S39 30A 4W4P REC
Also known as: 783936086880, VR3044D1-S39, KILVR3044D1S39

Specifications

No Specifications Available