30A 4 Pole 4 Wire Receptacle - AT Type - 1/2" D Type Box - Polarized

Item #: 1159522

Cat #: VR3044D1-S37

UPC: 783936089591

$ 1006.59 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3044D1-S37 30A 4W4P REC

Overview

KIL VR3044D1-S37 30A 4W4P REC
Also known as: 783936089591, VR3044D1-S37, KILVR3044D1S37

Specifications

No Specifications Available