30A 4 Pole 4 Wire Receptacle - AT Type - 1/2" D Type Box

Item #: 1159521

Cat #: VR3044D1

UPC: 783936089157

$ 986.84 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3044D1 30A 4W4P RECPT.

Overview

KIL VR3044D1 30A 4W4P RECPT.
Also known as: 783936089157, VR3044D1, KILVR3044D1

Specifications

No Specifications Available