
30A 4 Pole 4 Wire Receptacle - AT Type - 1" C Type Box - Reverse Service
Item #: 1159520
Cat #: VR3044C3-S39
UPC: 783936086460
$ 879.68 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3044C3-S39 30A 4W4P REC
Overview
KIL VR3044C3-S39 30A 4W4P REC
Also known as: 783936086460, VR3044C3-S39, KILVR3044C3S39
Specifications
No Specifications Available