
30A 4 Pole 4 Wire Receptacle - AT Type - 1" C Type Box
Item #: 1159518
Cat #: VR3044C3
UPC: 783936086590
$ 879.68 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3044C3 30A 4W4P RECPT.
Overview
KIL VR3044C3 30A 4W4P RECPT.
Also known as: 783936086590, VR3044C3, KILVR3044C3
Specifications
No Specifications Available