30A 4 Pole 4 Wire Receptacle - AT Type - 3/4" C Type Box - Polarized

Item #: 1159516

Cat #: VR3044C2-S37

UPC: 783936086446

$ 1072.02 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3044C2-S37 30A 4W4P REC

Overview

KIL VR3044C2-S37 30A 4W4P REC
Also known as: 783936086446, VR3044C2-S37, KILVR3044C2S37

Specifications

No Specifications Available