30A 4 Pole 4 Wire Receptacle - AT Type - 3/4" C Type Box

Item #: 1159515

Cat #: VR3044C2

UPC: 783936086583

$ 881.49 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3044C2 30A 4W4P RECPT.

Overview

KIL VR3044C2 30A 4W4P RECPT.
Also known as: 783936086583, VR3044C2, KILVR3044C2

Specifications

No Specifications Available