30A 4 Pole 4 Wire Receptacle - AT Type - 1/2" C Type Box - Reverse Service

Item #: 1159514

Cat #: VR3044C1-S39

UPC: 783936088334

$ 789.03 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3044C1-S39 30A 4W4P REC

Overview

KIL VR3044C1-S39 30A 4W4P REC
Also known as: 783936088334, VR3044C1-S39, KILVR3044C1S39

Specifications

No Specifications Available