30A 4 Pole 4 Wire Receptacle - AT Type - 1/2" C Type Box - Polarized

Item #: 1159513

Cat #: VR3044C1-S37

UPC: 783936086576

$ 1060.38 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3044C1-S37 30A 4W4P REC

Overview

KIL VR3044C1-S37 30A 4W4P REC
Also known as: 783936086576, VR3044C1-S37, KILVR3044C1S37

Specifications

No Specifications Available