30A 4 Pole 4 Wire Receptacle - AT Type - 1/2" C Type Box

Item #: 1159512

Cat #: VR3044C1

UPC: 783936088112

$ 789.03 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3044C1 30A 4W4P RECPT.

Overview

KIL VR3044C1 30A 4W4P RECPT.
Also known as: 783936088112, VR3044C1, KILVR3044C1

Specifications

No Specifications Available