30A 3 Pole 4 Wire Receptacle Assembly - AT Type - Reverse Service

Item #: 1159510

Cat #: VR3034-S39

UPC: 783936078847

$ 683.08 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3034-S39 30A 3W4P RECEP

Overview

KIL VR3034-S39 30A 3W4P RECEP
Also known as: 783936078847, VR3034-S39, KILVR3034S39

Specifications

No Specifications Available