
30A 3 Pole 4 Wire Receptacle - AT Type - 1" E Type Box - Reverse Service
Item #: 1159508
Cat #: VR3034E3-S39
UPC: 783936086934
$ 926.97 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3034E3-S39 30A 3W4P REC
Overview
KIL VR3034E3-S39 30A 3W4P REC
Also known as: 783936086934, VR3034E3-S39, KILVR3034E3S39
Specifications
No Specifications Available