
30A 3 Pole 4 Wire Receptacle - AT Type - 1" E Type Box - Polarized
Item #: 1159507
Cat #: VR3034E3-S37
UPC: 783936087511
$ 1117.54 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3034E3-S37 30A 3W4P REC
Overview
KIL VR3034E3-S37 30A 3W4P REC
Also known as: 783936087511, VR3034E3-S37, KILVR3034E3S37
Specifications
No Specifications Available