
30A 3 Pole 4 Wire Receptacle - AT Type - 1" E Type Box
Item #: 1159506
Cat #: VR3034E3
UPC: 783936088303
$ 926.97 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3034E3 30A 3W4P RECPT.
Overview
KIL VR3034E3 30A 3W4P RECPT.
Also known as: 783936088303, VR3034E3, KILVR3034E3
Specifications
No Specifications Available