30A 3 Pole 4 Wire Receptacle - AT Type - 1/2" E Type Box - Reverse Service

Item #: 1159502

Cat #: VR3034E1-S39

UPC: 783936087689

$ 913.60 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3034E1-S39 30A 3W4P REC

Overview

KIL VR3034E1-S39 30A 3W4P REC
Also known as: 783936087689, VR3034E1-S39, KILVR3034E1S39

Specifications

No Specifications Available