
30A 3 Pole 4 Wire Receptacle - AT Type - 1" D Type Box - Reverse Service
Item #: 1159499
Cat #: VR3034D3-S39
UPC: 783936088174
$ 1096.61 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3034D3-S39 30A 3W4P REC
Overview
KIL VR3034D3-S39 30A 3W4P REC
Also known as: 783936088174, VR3034D3-S39, KILVR3034D3S39
Specifications
No Specifications Available