
30A 3 Pole 4 Wire Receptacle - AT Type - 1" D Type Box
Item #: 1159497
Cat #: VR3034D3
UPC: 783936088631
$ 1096.61 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3034D3 30A 3W4P RECPT.
Overview
KIL VR3034D3 30A 3W4P RECPT.
Also known as: 783936088631, VR3034D3, KILVR3034D3
Specifications
No Specifications Available