30A 3 Pole 4 Wire Receptacle - AT Type - 3/4" D Type Box - Reverse Service

Item #: 1159496

Cat #: VR3034D2-S39

UPC: 783936086668

$ 1084.56 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3034D2-S39 30A 3W4P REC

Overview

KIL VR3034D2-S39 30A 3W4P REC
Also known as: 783936086668, VR3034D2-S39, KILVR3034D2S39

Specifications

No Specifications Available