
30A 3 Pole 4 Wire Receptacle - AT Type - 1" C Type Box - Reverse Service
Item #: 1159490
Cat #: VR3034C3-S39
UPC: 783936089225
$ 965.81 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3034C3-S39 30A 3W4P REC
Overview
KIL VR3034C3-S39 30A 3W4P REC
Also known as: 783936089225, VR3034C3-S39, KILVR3034C3S39
Specifications
No Specifications Available