
30A 3 Pole 4 Wire Receptacle - AT Type - 1" C Type Box
Item #: 1159488
Cat #: VR3034C3
UPC: 783936089218
$ 965.81 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3034C3 30A 3W4P RECPT.
Overview
KIL VR3034C3 30A 3W4P RECPT.
Also known as: 783936089218, VR3034C3, KILVR3034C3
Specifications
No Specifications Available