30A 3 Pole 4 Wire Receptacle - AT Type - 3/4" C Type Box - Reverse Service

Item #: 1159487

Cat #: VR3034C2-S39

UPC: 783936088365

$ 877.72 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3034C2-S39 30A 3W4P REC

Overview

KIL VR3034C2-S39 30A 3W4P REC
Also known as: 783936088365, VR3034C2-S39, KILVR3034C2S39

Specifications

No Specifications Available