30A 3 Pole 4 Wire Receptacle - AT Type

Item #: 1159481

Cat #: VR3034

UPC: 783936078823

$ 181.50 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
30 Amp 3-Pole 4-Wire Receptacle, AT Type, Patented “Breech-Lock” Cap Serves As Both Flip Lid And Screw Cover, 3.25 in x 3.41 in x 3.89 in

Overview

30 Amp 3-Pole 4-Wire Receptacle, AT Type, Patented “Breech-Lock” Cap Serves As Both Flip Lid And Screw Cover, 3.25 in x 3.41 in x 3.89 in
Also known as: 783936078823, VR3034, KILVR3034

Features & Benefits

  • Patented “Breech-Lock” cap serves as both flip lid and screw cover.
  • Patented notch in cap arm holds cap open for easy plug insertion or maintenance.
  • Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.
  • Patented pin design uses slotted spring clip which avoids excessive wear while providing continuous electrical pin to sleeve contact.
  • “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
  • Boxes come with a green grounding screw.

Specifications

Poles: 3
Amps: 30
Poles: 3
Amps: 30